3 in. CF8M Stainless Steel Standard Port FNPT 1000# Ball Valve

This product has been replaced by

Apollo Valves Stainless Steel Stainless Steel Standard Port FNPT 1000# Ball Valve
Apollo Valves 3 in. Stainless Steel Standard Port FNPT 1000# Ball Valve
Manufacturer Part #7610027
You last purchased this on
 
Apollo Valves

76-100 Series 3 in. CF8M Stainless Steel Standard Port FNPT 1000# Ball Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

Apollo Valves Stainless Steel Stainless Steel Standard Port FNPT 1000# Ball Valve
Apollo Valves 3 in. Stainless Steel Standard Port FNPT 1000# Ball Valve
Manufacturer Part #7610027
Apollo Valves

76-100 Series 3 in. CF8M Stainless Steel Standard Port FNPT 1000# Ball Valve

  • Fast #
  • Part #A7610001
  • Item #302380
  • Manufacturer Part #7610001
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Reinforced seats
  • Mounting pad for easy actuator mounting
  • Investment cast components
  • Made in USA
  • Application commercial, industrial
  • Lead-free
  • Adjustable packing gland
  • Blow-out proof stem design
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 372, ANSI 61 Annex G, ANSI 61-8
ASTM:
ASTM A-276, ASTM A-351 CF8M
Application:
Building, Cold Working Pressure, Utility
CSA Certified:
CSA 3.16-M88
Collection:
76-100 Series
Color Finish Name:
Silver
End Connection 1:
FNPT
End Connection 2:
FNPT
End Connections:
FNPT
FM Approved:
No
Handle Length (in):
7-3/4 in
Handle Material:
Stainless Steel
IAPMO Listed -:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
6-3/4 in
MSS:
MSS SP-110
Material:
Stainless Steel, Plastic
Material Type:
CF8M, RPTFE
NSF:
NSF 372, NSF 61 Annex G, NSF 61 Section 8
NSF Certified:
Yes
Origin:
Domestic
Pressure - High:
1000, 150
Pressure Class:
1000#
Recommended Valve Application:
Gas, Liquid, Potable Water, Steam
UL Listed:
No
Valve Body Material:
Stainless Steel
Valve Body Style:
2 piece
Valve Operator:
Lever Handle
Valve Port Opening:
Standard Port
Valve Seat Material:
RPTFE
Valve Size:
3 in
Valve Stem:
Blowout-proof
Valve Type:
Ball Valve
Weight:
16.79 lb