3/4 in. Stainless Steel Standard Port FNPT Ball Valve
This product has been replaced by
Manufacturer Part #76104B3A
76-100 Series 3/4 in. Stainless Steel Standard Port FNPT Ball Valve
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Reinforced seats
- Mounting pad for easy actuator mounting
- Investment cast components
- (-24) 1/4" to 2" certified to API 607, 4th edition, class 600
- Meets NACE MR-01-75
- SS Lever and nut
- Adjustable packing gland
- Blow-Out-Proof Stem Design
- Low pressure control
- Low ambient cooling to 0°F
Specifications
- ANSI:
- ANSI 372, ANSI 61-8 Annex G
- API:
- API 607
- ASTM:
- ASTM A-276
- CSA Certified:
- CSA CGA 3.16-M88
- Clean Bagged:
- No
- Collection:
- 76-100 Series
- End Connection 1:
- FNPT
- End Connection 2:
- FNPT
- End Connections:
- FNPT
- FM Approved:
- No
- Handle Material:
- 304 Stainless Steel
- IAPMO Listed -:
- No
- ISO:
- ISO 10497:2010
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Length:
- 2-24/25 in
- MSS:
- MSS SP-110
- Material:
- Stainless Steel, Plastic
- Material Type:
- RPTFE
- NSF:
- NSF 372, NSF 61-8 Annex G
- NSF Certified:
- Yes
- Pressure - High:
- 150, 2000
- Recommended Valve Application:
- Cold Water
- UL Listed:
- No
- Valve Body Material:
- Stainless Steel
- Valve Body Style:
- 2 piece
- Valve Operator:
- Lever Handle
- Valve Port Opening:
- Standard Port
- Valve Seat Material:
- Reinforced RPTFE
- Valve Size:
- 3/4 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve
- Weight:
- 1.30 lb