Apollo Conbraco

76-100 Series 3/8 in. CF8M Stainless Steel FNPT 2000# Ball Valve

Part #A7610219A  |  Manufacturer Part #7610219A

Valve Size:

3/8 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Investment cast components
  • Reinforced seats
  • Mounting pad for easy actuator mounting
  • Blow-Out-Proof Stem Design
  • Adjustable packing gland
  • Meets NACE MR-01-75
  • SS Lever and nut
  • (-24) 1/4" to 2" certified to API 607, 4th edition, class 600
  • Foil-faced and edge captured insulation
  • High heating capacity

Lead Law Compliant

Documents

Specifications

Collection: 76-100 Series

End Connection 1: FNPT

End Connection 2: FNPT

End Connections: FNPT

Lead Law Compliant: Yes

MSS Specifications: MSS SP-110

Material: Stainless Steel

Material Type: CF8M

Maximum Pressure: 2000 psi

Pressure Class: 2000#

Type: A7610219A

Valve Body Style: 2 piece

Valve Operator: Lever Handle

Valve Port Opening: Standard Port

Valve Seat Material: RPTFE

Valve Size: 3/8 in