Apollo Conbraco

76-100 Series 3/8 in. CF8M Stainless Steel Standard Port FNPT 2000# Ball Valve

Part #A7610227A  |  Manufacturer Part #7610227A

Call for Pricing EACH

Valve Size

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Investment cast components
  • Mounting pad for easy actuator mounting
  • Blow out proof stem
  • Adjustable packing gland
  • Meets NACE MR-01-75
  • Stainless steel lever and nut

Lead Law Compliant

Documents

Specifications

Collection: 76-100 Series

End Connection 1: FNPT

End Connection 2: FNPT

End Connections: FNPT

FM Approved: No

IAPMO Listed: No

Lead Law Compliant: Yes

MSS Specifications: MSS SP-110

Material: Stainless Steel

Material Type: CF8M

Maximum Pressure: 2000 psi

NSF Certified: No

Pressure Class: 2000#

UL Listed: No

Valve Body Style: 2 piece

Valve Operator: Latch Locking Lever Handle

Valve Port Opening: Standard Port

Valve Seat Material: RPTFE

Valve Size: 3/8 in

Valve Type: Ball Valve