Apollo Conbraco

76-100 Series 3/8 in. CF8M Stainless Steel Standard Port FNPT 2000# Ball Valve

Part #A761024052A  |  Manufacturer Part #761024052A

Valve Size

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Investment cast components
  • Mounting pad for easy actuator mounting
  • Blow out proof stem
  • Adjustable packing gland
  • Meets NACE MR-01-75
  • SS Lever and nut
  • Easy access low voltage terminal board
  • Factory installed downflow economizer
  • Foil-faced and edge captured insulation
  • High pressure cutout

Lead Law Compliant

Documents

Specifications

ANSI Specifications: [ANSI 61, ANSI 372]

ASTM Specifications: ASTM A-351 CF8M

CSA Certified: CSA 3.16-M88

Collection: 76-100 Series

End Connection 1: FNPT

End Connection 2: FNPT

End Connections: FNPT

FM Approved: No

IAPMO Listed: No

Lead Law Compliant: Yes

Length: 2-1/20 in

MSS Specifications: MSS SP-110

Material: Stainless Steel

Material Type: CF8M

Maximum Pressure: 2000 psi

Maximum Temperature: 500

NSF Certified: Yes

NSF Specifications: [NSF 61, NSF 372]

Pressure Class: 2000#

Recommended Valve Application: Water

UL Listed: No

Valve Body Style: 2 piece

Valve Operator: Lever Handle

Valve Port Opening: Standard Port

Valve Seat Material: RPTFE

Valve Size: 3/8 in

Valve Stem: Blowout-proof

Valve Type: Ball Valve