Apollo Conbraco 76-100 Series CF8M Stainless Steel Standard Port FNPT 1500# Ball Valve

A761027

Valve Size

Starting at $252.63
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Adjustable packing gland
  • Blow out proof stem
  • Investment cast components
  • Meets NACE MR-01-75
  • Mounting pad for easy actuator mounting
  • Stainless steel lever and nut

SPECIFICATIONS

Collection
76-100 Series
End Connection 1
FNPT
End Connection 2
FNPT
End Connections
FNPT
FM Approved
No
IAPMO Listed
No
Lead Law Compliant
Yes
MSS Specifications
MSS SP-110
Material
Stainless Steel
Material Type
CF8M
Maximum Pressure
1500 psi
NSF Certified
No
Pressure Class
1500#
UL Listed
No
Valve Body Style
2 piece
Valve Operator
Locking Lever Handle
Valve Port Opening
Standard Port
Valve Seat Material
RPTFE
Valve Size
1-1/4 in
Valve Type
Ball Valve

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday