Apollo Conbraco 76-100 Series 1 in. CF8M Stainless Steel Standard Port FNPT 2000# Ball Valve

A761004A

Manufacturer Part #: 7610504A

Valve Size

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

SPECIFICATIONS

ANSI Specifications
ANSI 61
ASTM Specifications
ASTM A-351
CSA Certified
CSA CGA 3.16-M88
Collection
76-100 Series
End Connection 2
FNPT
End Connections
FNPT
FM Approved
No
IAPMO Listed
No
Lead Law Compliant
Yes
MSS Specifications
MSS SP-110
Maximum Pressure
2000 psi
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61
UL Listed
No
Valve Operator
Lever Handle
Valve Port Opening
Standard Port
Valve Seat Material
RPTFE
Valve Stem
Blowout-proof
Valve Type
Ball Valve

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday