Apollo Conbraco 76-100 Series CF8M Stainless Steel Standard Port FNPT 2000# Ball Valve

A761019A

Manufacturer Part #: 7610519A

Valve Size

Starting at Call for Pricing

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Adjustable packing gland
  • Blow out proof stem
  • Investment cast components
  • Meets NACE MR-01-75
  • Mounting pad for easy actuator mounting
  • Stainless steel lever and nut

SPECIFICATIONS

ANSI Specifications
ANSI 372, ANSI 61
ASTM Specifications
ASTM A-351 CF8M
CSA Certified
CSA 3.16-M88
Collection
76-100 Series
End Connection 1
FNPT
End Connection 2
FNPT
End Connections
FNPT
FM Approved
No
IAPMO Listed
No
Lead Law Compliant
Yes
Length
3-17/50 in
MSS Specifications
MSS SP-110
Material
Stainless Steel
Material Type
CF8M
Maximum Pressure
2000 psi
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61
Pressure Class
2000#
Recommended Valve Application
Water
UL Listed
No
Valve Body Style
2 piece
Valve Operator
Lever Handle
Valve Port Opening
Standard Port
Valve Seat Material
RPTFE
Valve Size
1 in
Valve Stem
Blowout-proof
Valve Type
Ball Valve

 
 
  • Need Help?

    800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday