Apollo Conbraco 76-300 Series CF8M Stainless Steel Standard Port Union Threaded 1500# Ball Valve

A763A0

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ASTM Specifications
ASTM A-351
Collection
76-300 Series
End Connection 1
Union Threaded
End Connection 2
Union Threaded
End Connections
Union Threaded
FM Approved
No
IAPMO Listed
No
Lead Law Compliance Level
Not Approved for Potable Water Applications
MSS Specifications
MSS SP-110
Material
Stainless Steel
Material Type
CF8M
Maximum Pressure
1500 psig
NSF Certified
No
Pressure Class
1500#
Recommended Valve Application
Water
UL Listed
No
Valve Body Style
Ball
Valve Bonnet Type
Union
Valve Operator
Quarter Turn Handle
Valve Port Opening
Standard Port
Valve Seat Material
RPTFE
Valve Size
1-1/2 in
Valve Stem
Blowout-proof
Valve Type
Ball Valve

 
 
  • Need Help?

    800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday