1-1/2 in. CF8M Stainless Steel Standard Port BSPT 1500# Ball Valve
76-500 Series 1-1/2 in. CF8M Stainless Steel Standard Port BSPT 1500# Ball Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
-
Lead Law Compliant
Specifications
- ASTM:
- ASTM A-351
- Collection:
- 76-500 Series
- End Connection 1:
- BSPT
- End Connection 2:
- BSPT
- End Connections:
- BSPT
- FM Approved:
- No
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- MSS:
- MSS SP-110
- Material:
- Stainless Steel
- Material Type:
- CF8M
- NSF Certified:
- No
- Pressure - Maximum:
- 1500 psig
- Pressure Class:
- 1500#
- Recommended Valve Application:
- Water
- UL Listed:
- No
- Valve Body Style:
- 2 piece
- Valve Operator:
- Spring Handle
- Valve Port Opening:
- Standard Port
- Valve Seat Material:
- MPTFE
- Valve Size:
- 1-1/2 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve