Apollo Conbraco

76-500 Series 1/4 in. CF8M Stainless Steel Standard Port BSPT 2000# Ball Valve

Part #A76501T01A  |  Manufacturer Part #76501T01A

Valve Size

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Lead Law Compliant

Documents

Specifications

ASTM Specifications: ASTM A-351

Collection: 76-500 Series

End Connection 1: BSPT

End Connection 2: BSPT

End Connections: BSPT

FM Approved: No

IAPMO Listed: No

Lead Law Compliant: Yes

MSS Specifications: MSS SP-110

Material: Stainless Steel

Material Type: CF8M

Maximum Pressure: 2000 psig

NSF Certified: No

Pressure Class: 2000#

Recommended Valve Application: Water

UL Listed: No

Valve Body Style: 2 piece

Valve Operator: Spring Handle

Valve Port Opening: Standard Port

Valve Seat Material: MPTFE

Valve Size: 1/4 in

Valve Stem: Blowout-proof

Valve Type: Ball Valve