Apollo Conbraco 76-500 Series CF8M Stainless Steel Standard Port FNPT 2000# Ball Valve

A7650B85AUA

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ASTM Specifications
ASTM A-351
Collection
76-500 Series
End Connection 1
FNPT
End Connection 2
FNPT
End Connections
FNPT
FM Approved
No
IAPMO Listed
No
Lead Law Compliant
Yes
MSS Specifications
MSS SP-110
Material
Stainless Steel
Material Type
CF8M
Maximum Pressure
2000 psig
NSF Certified
No
Pressure Class
2000#
Recommended Valve Application
Water
UL Listed
No
Valve Body Style
2 piece
Valve Operator
Spring Handle
Valve Port Opening
Standard Port
Valve Seat Material
MPTFE
Valve Size
1/2 in
Valve Stem
Blowout-proof
Valve Type
Ball Valve

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday