Apollo Conbraco

76-AR Series 1-1/2 in. CF8M Stainless Steel Standard Port FNPT 2000# Ball Valve

Part #A76AR764  |  Manufacturer Part #76AR764

Valve Size

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Blow out proof stem
  • Adjustable packing gland
  • Live loaded packing

Specifications

Collection: 76-AR Series

End Connection 1: FNPT

End Connection 2: FNPT

End Connections: FNPT

FM Approved: No

IAPMO Listed: No

ISO Specifications: ISO 5211

MSS Specifications: MSS SP-110

Material: Stainless Steel

Material Type: CF8M

Maximum Pressure: 2000 psi

NSF Certified: No

Pressure Class: 2000#

UL Listed: No

Valve Body Style: 2 piece

Valve Operator: Actuator Ready

Valve Port Opening: Standard Port

Valve Seat Material: MPTFE

Valve Size: 1-1/2 in

Valve Stem: Blowout-proof

Valve Type: Ball Valve