Apollo Conbraco

76F Series 1 in. CF8M Stainless Steel Full Port FNPT 1000# Ball Valve

Part #A76F10527A  |  Item #4109024  |  Manufacturer Part #76F10527A

$ 84.24 EACH
(Pricing is for 1 in)

Valve Size

Packaging Info:
  • Quantity Per 
  • Each:  1
  • Inner pack:  10
  • Case:  40
  • Pallet:  1080
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

0 Available for pick-up in Leesburg, VA

Check Other Stores 

SHIPPING INFORMATION

Available for immediate shipment

Product Details

  • Investment cast components
  • Blow out proof stem
  • Adjustable packing gland
  • Meets NACE MR-01-75-2000
  • Stainless steel lever and nut
  • Available with a stainless steel latch lock lever

Lead Law Compliant

Documents

Specifications

ANSI Specifications: ANSI 61

CSA Certified: CSA 3.16-M88

Collection: 76F Series

End Connection 1: FNPT

End Connection 2: FNPT

End Connections: FNPT

FM Approved: No

IAPMO Listed: No

Lead Law Compliant: Yes

MSS Specifications: MSS SP-110

Material: Stainless Steel

Material Type: CF8M

Maximum Pressure: 1000 CWP

NSF Certified: Yes

NSF Specifications: [NSF 61, NSF 372]

Pressure Class: 1000#

UL Listed: No

Valve Body Style: 2 piece

Valve Operator: Latch Locking Lever Handle

Valve Port Opening: Full Port

Valve Seat Material: RPTFE

Valve Size: 1 in

Valve Type: Ball Valve