Apollo Conbraco 77-900 Series 1-1/2 in. Bronze Full Port SAE Straight Thread Ball Valve with O-ring Boss Connection

A7790701

Manufacturer Part #: 7790701

Valve Size

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

SPECIFICATIONS

ASTM Specifications
ASTM B-16, ASTM B-584 Alloy C84400
Clean Bagged
No
Collection
77-900 Series
End Connection 1
SAE
End Connection 2
SAE
End Connections
SAE
FM Approved
No
Handle Material
Steel
High Pressure
150, 600
IAPMO Listed
No
Length
4-3/4 in
NSF Certified
No
Recommended Valve Application
Steam
UL Listed
No
Valve Body Material
Bronze
Valve Body Style
Straight
Valve Disc Material
Chrome Plated Brass
Valve Operator
Lever Handle
Valve Port Opening
Full Port
Valve Seat Material
RPTFE
Valve Size
1-1/2 in
Valve Stem
Blowout-proof
Valve Type
Ball Valve
Weight
6.71

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday