1-1/2 in. Bronze NPT 600# Ball Valve

This product has been replaced by

Apollo Valves Bronze Bronze Full Port NPT 600# Ball Valve
Apollo Valves 1-1/2 in. Bronze Full Port NPT 600# Ball Valve
Manufacturer Part #77C14704A
You last purchased this on
 
Apollo Valves

77C-A Series 1-1/2 in. Bronze NPT 600# Ball Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

Apollo Valves Bronze Bronze Full Port NPT 600# Ball Valve
Apollo Valves 1-1/2 in. Bronze Full Port NPT 600# Ball Valve
Manufacturer Part #77C14704A
Apollo Valves

77C-A Series 1-1/2 in. Bronze NPT 600# Ball Valve

  • Fast #
  • Part #A77C14704
  • Item #4293497
  • Manufacturer Part #77C14704
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Adjustable stem packing
  • 316 SS ball and stem
  • Blow out proof stem
  • Superior quality hardware offered in a variety of finishes to match any décor
  • 100% factory tested
  • Requires Certification

Specifications

Collection:
77C-A Series
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
MSS:
MSS SP-110
Material:
Bronze
Pressure - Maximum:
600 psi
Pressure Class:
600#
Valve Body Style:
2 piece
Valve Operator:
Lever Handle
Valve Port Opening:
Full Port
Valve Seat Material:
MPTFE
Valve Size:
1-1/2 in