1-1/4 in. Bronze Full Port Solder 600# Ball Valve
This product has been replaced by
Manufacturer Part #77C20604A
77C-A Series 1-1/4 in. Bronze Full Port Solder 600# Ball Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Adjustable stem packing
- 100% factory tested
- Blow out proof stem
Specifications
- Collection:
- 77C-A Series
- End Connection 1:
- Solder
- End Connection 2:
- Solder
- End Connections:
- Solder
- FM Approved:
- No
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- MSS:
- MSS SP-110
- Material:
- Bronze
- NSF Certified:
- No
- Pressure - Maximum:
- 600 psi
- Pressure Class:
- 600#
- UL Listed:
- No
- Valve Body Style:
- 2 piece
- Valve Operator:
- Lever Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- MPTFE
- Valve Size:
- 1-1/4 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve