2-1/2 in. Bronze Full Port NPT 600# Ball Valve

You last purchased this on
 
Apollo Valves

77C-A Series 2-1/2 in. Bronze Full Port NPT 600# Ball Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Apollo Valves

77C-A Series 2-1/2 in. Bronze Full Port NPT 600# Ball Valve

  • Fast #
  • Part #A77C10904A
  • Item #7206107
  • Manufacturer Part #77C10904A
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Blowout-proof stem design
  • Adjustable stem packing
  • RPTFE seats & seals
  • Max temperature: 450° F
  • Made in the USA
  • Max pressure: 600 psi CWP | 150 psi SWP
  • 100% factory tested
  • Full-port “solid ball” design
  • Vacuum service to 29 inches Hg
  • Requires Certification

Specifications

ANSI:
ANSI Z1157
ASTM:
ASTM B-16
Application:
Cold Working Pressure, Steam Working Pressure
BAA Compliant:
No
Clean Bagged:
No
Collection:
77C-A Series
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
FM Approved:
No
Fire Suppression System Rated:
No
Handle Material:
Zinc Plated Steel
IAPMO Listed -:
Yes
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Length:
6-1/50 in
MA Approved -:
No
MSS:
MSS SP-110
Material:
Bronze
Maximum Temperature:
450
NSF Certified:
No
Pressure - High:
150
Pressure Class:
600#
Recommended Valve Application:
Commercial
UL Listed:
No
Valve Body Material:
Bronze
Valve Body Style:
2 piece
Valve Operator:
Lever Handle
Valve Port Opening:
Full Port
Valve Seat Material:
RPTFE
Valve Size:
2-1/2 in
Valve Stem:
Extension
Valve Type:
Ball Valve
Weight:
16.4 lb
cUPC Certified:
No