Apollo Conbraco

77C-A Series 3/4 in. Bronze Full Port Solder 600# Ball Valve

Part #A77C24404  |  Manufacturer Part #77C24404

Valve Size:

3/4 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • 316 SS ball and stem
  • Blow out proof stem
  • Adjustable stem packing
  • 100% factory tested
  • Superior quality hardware offered in a variety of finishes to match any décor

Not Approved for Potable Water Applications

Documents

Specifications

ASTM Specifications: ASTM B-16

Collection: 77C-A Series

End Connection 1: Solder

End Connection 2: Solder

End Connections: Solder

FM Approved: No

Handle Material: Zinc Plated Steel

IAPMO Listed: No

ISO Specifications: ISO 9001:2008

Lead Law Compliance Level: Not Approved for Potable Water Applications

Length: 3-3/100 in

MSS Specifications: MSS SP-110

Material: Bronze

Maximum Pressure: 150 psi

Maximum Temperature: 500

NSF Certified: No

Pressure Class: 600#

Type: A77C24404

UL Listed: No

Valve Body Style: 2 piece

Valve Operator: Lever Handle

Valve Port Opening: Full Port

Valve Seat Material: MPTFE

Valve Size: 3/4 in

Valve Stem: Blowout-proof

Valve Type: Ball Valve