Apollo Conbraco 77C-A Series Bronze Full Port Solder 600# Ball Valve

A77C2001

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Adjustable packing gland
  • For WOG, 600 psi, and 150 psi for saturated steam
  • Made in the USA
  • Mounting pad for easy actuator mounting
  • One hundred percent factory tested
  • Reinforced seats

SPECIFICATIONS

ASTM Specifications
ASTM B-16
Collection
77C-A Series
Color Finish
Polished Chrome
End Connection 1
Solder
End Connection 2
Solder
End Connections
Solder
FM Approved
No
IAPMO Listed
No
Lead Law Compliance Level
Not Approved for Potable Water Applications
Length
4-11/25 in
MSS Specifications
MSS SP-110
Material
Bronze
Maximum Pressure
150 psi SWP, 600 psi CWP
Maximum Temperature
600
NSF Certified
No
Pressure Class
600#
Recommended Valve Application
Gas, Water
UL Listed
No
Valve Body Style
2 piece
Valve Operator
Lever Handle
Valve Port Opening
Full Port
Valve Seat Material
MPTFE
Valve Size
1-1/4 in
Valve Stem
Blowout-proof
Valve Type
Ball Valve

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday