Apollo Conbraco 77C-A Series Bronze Full Port Solder 600# Ball Valve

A77C2004

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 100% factory tested
  • Adjustable stem packing
  • Blow out proof stem

SPECIFICATIONS

Collection
77C-A Series
End Connection 1
Solder
End Connection 2
Solder
End Connections
Solder
FM Approved
No
IAPMO Listed
No
MSS Specifications
MSS SP-110
Material
Bronze
Maximum Pressure
600 psi
NSF Certified
No
Pressure Class
600#
UL Listed
No
Valve Body Style
2 piece
Valve Operator
Lever Handle
Valve Port Opening
Full Port
Valve Seat Material
MPTFE
Valve Size
1/2 in
Valve Stem
Blowout-proof
Valve Type
Ball Valve

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday