Apollo Conbraco 77C-A Series Bronze Full Port Solder 600# Ball Valve

A77C2011

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 100% factory tested
  • Adjustable stem packing
  • Blow out proof stem
  • Ideal for residential or commercial :USE
  • Space saving products perfectly suited for urban dwelling
  • Superior quality hardware offered in a variety of finishes to match any décor

SPECIFICATIONS

ASTM Specifications
ASTM B-16
Collection
77C-A Series
End Connection 1
Solder
End Connection 2
Solder
End Connections
Solder
FM Approved
No
IAPMO Listed
No
Length
3-61/100 in
MSS Specifications
MSS SP-110
Material
Bronze
Maximum Pressure
150 psi SWP, 600 psi CWP
Maximum Temperature
500
NSF Certified
No
Pressure Class
600#
UL Listed
No
Valve Body Style
2 piece
Valve Operator
Therma-Seal™ Insulating Tee Handle
Valve Port Opening
Full Port
Valve Seat Material
MPTFE
Valve Size
1 in
Valve Stem
Blowout-proof
Valve Type
Ball Valve

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday