77CLF-A Series 1-1/2 in. Bronze Full Port NPT 600# Ball Valve

Part #A77CLF14701  |  Item #4230281  |  Manufacturer Part #77CLF14701

$ 168.37 EACH
(Pricing is for 1-1/2 in)

Valve Size

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • 316 Stainless ball & stem
  • Adjustable stem packing
  • Multi-Fill PTFE seats & seals
  • Blow-out Proof Stem Design
  • 100% factory tested
  • Space saving products perfectly suited for urban dwelling

Lead Law Compliant

Documents

Specifications

Collection: 77CLF-A Series

End Connection 1: NPT

End Connection 2: NPT

End Connections: NPT

FM Approved: No

IAPMO Listed: No

Lead Law Compliant: Yes

MSS Specifications: MSS SP-110

Material: Bronze

Maximum Pressure: 600 psi

NSF Certified: Yes

NSF Specifications: NSF 61

Pressure Class: 600#

UL Listed: No

Valve Body Style: 2 piece

Valve Operator: Lever Handle

Valve Port Opening: Full Port

Valve Seat Material: MPTFE

Valve Size: 1-1/2 in

Valve Type: Ball Valve