1-1/2 in. Bronze Full Port Solder 600# Ball Valve
77CLF-A Series 1-1/2 in. Bronze Full Port Solder 600# Ball Valve
Frequently Purchased Together
Product Details
- Easily identifiable white handle and blue lead-free hang tag
- Saturated steam 150 psi
- Lead-free DZR bronze casting
- Blow-out proof stem design
- Made in USA
- RPTFE seats & seals
- Lead-free
- Application commercial
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 372, ANSI 61, ANSI Z1157
- ASTM:
- ASTM B-16, ASTM B-584 C89836
- BAA Compliant:
- No
- CSA Certified:
- CSA B51
- Collection:
- 77CLF-A Series
- Color Finish Name:
- Yellow
- End Connection 1:
- Sweat
- End Connection 2:
- Sweat
- End Connections:
- Sweat
- FM Approved:
- No
- Handle Length (in):
- 5-37/100 in
- Handle Material:
- Zinc Plated Steel
- IAPMO Listed -:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 4-9/10 in
- MSS:
- MSS SP-110
- Material:
- Bronze, Plastic, Steel
- Material Type:
- RPTFE
- Maximum Temperature:
- 450
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Number of Pieces:
- 2 Piece
- Origin:
- Domestic
- Pressure - High:
- 150, 600
- Pressure Class:
- 150#, 600#
- Recommended Valve Application:
- Potable Water
- UL Listed:
- No
- Valve Body Material:
- Bronze
- Valve Body Style:
- 2 piece
- Valve Operator:
- Lever Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- RPTFE
- Valve Size:
- 1-1/2 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve
- Weight:
- 5.9 lb
- cUPC Certified:
- Yes