1-1/2 in. Bronze Full Port Solder 600# Ball Valve

This product has been replaced by

Apollo Valves Bronze Bronze Full Port Solder 600# Ball Valve
Apollo Valves 1-1/2 in. Bronze Full Port Solder 600# Ball Valve
Manufacturer Part #77CLF24701A
You last purchased this on
 
Apollo Valves

77CLF-A Series 1-1/2 in. Bronze Full Port Solder 600# Ball Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

Apollo Valves Bronze Bronze Full Port Solder 600# Ball Valve
Apollo Valves 1-1/2 in. Bronze Full Port Solder 600# Ball Valve
Manufacturer Part #77CLF24701A
Apollo Valves

77CLF-A Series 1-1/2 in. Bronze Full Port Solder 600# Ball Valve

  • Fast #
  • Part #A77CLF24701
  • Item #4230279
  • Manufacturer Part #77CLF24701
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Adjustable stem packing
  • Blow out proof stem
  • Ball and stem are made of 316 stainless steel
  • One hundred percent factory tested
  • Requires Certification
  • Lead Law Compliant


Specifications

Collection:
77CLF-A Series
End Connection 1:
Solder
End Connection 2:
Solder
End Connections:
Solder
FM Approved:
No
IAPMO Listed -:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
MSS:
MSS SP-110
Material:
Bronze
NSF:
NSF 61
NSF Certified:
Yes
Pressure - Maximum:
600 psi
Pressure Class:
600#
UL Listed:
No
Valve Body Style:
2 piece
Valve Operator:
Lever Handle
Valve Port Opening:
Full Port
Valve Seat Material:
MPTFE
Valve Size:
1-1/2 in
Valve Stem:
Blowout-proof
Valve Type:
Ball Valve