Apollo Conbraco 77CLF-A Series 1-1/4 in. Bronze Full Port Solder 600# Ball Valve

A77CLF20604A

Manufacturer Part #: 77CLF20604A

Valve Size

1-1/4 in

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

SPECIFICATIONS

Clean Bagged
No
Collection
77CLF-A Series
End Connection 2
Solder
End Connection 3
Solder
End Connection 4
Solder
End Connections
Solder
FM Approved
No
IAPMO Listed
No
Lead Law Compliant
Yes
NSF Certified
No
UL Listed
No
Valve Operator
Lever Handle
Valve Port Opening
Full Port

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday