Apollo Conbraco

77CLF-A Series 1 in. Bronze Full Port NPT 600# Ball Valve

Part #A77CLF14501A  |  Manufacturer Part #77CLF14501A

Valve Size

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Lead Law Compliant

Documents

Specifications

ANSI Specifications: ANSI 61 2010

ASTM Specifications: ASTM B-16

Collection: 77CLF-A Series

End Connection 1: NPT

End Connection 2: NPT

End Connections: NPT

FM Approved: No

Handle Material: Zinc Plated Steel

IAPMO Listed: No

ISO Specifications: ISO 9001:2008

Lead Law Compliant: Yes

Length: 3-7/100 in

MSS Specifications: MSS SP-110

Material: Bronze

Maximum Pressure: 150 psi

Maximum Temperature: 500

NSF Certified: Yes

NSF Specifications: NSF 372

Pressure Class: 600#

Type: A77CLF14501A

UL Listed: No

Valve Body Style: 2 piece

Valve Operator: Lever Handle

Valve Port Opening: Full Port

Valve Seat Material: MPTFE

Valve Size: 1 in

Valve Stem: Blowout-proof

Valve Type: Ball Valve