77CLF-A Series 1 in. Bronze Full Port NPT 600# Ball Valve

Part #A77CLF14527A  |  Item #7099902  |  Manufacturer Part #77CLF14527A

$ 79.31 EACH

Valve Size:

1 in
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

Lead Law Compliant

Documents

Specifications

ASTM Specifications: [ASTM B-16, ASTM B-283 C37700, ASTM B-584]

Clean Bagged: No

Collection: 77CLF-A Series

End Connection 1: NPT

End Connection 2: NPT

End Connections: NPT

FM Approved: No

Handle Material: Zinc Plated Steel

IAPMO Listed: No

ISO Specifications: ISO 9001:2008

Lead Law Compliant: Yes

Length: 3-37/50 in

MSS Specifications: MSS SP-110

Material: Bronze

Maximum Pressure: [600 psi CWP, 150 psi SWP]

NSF Certified: No

Pressure Class: 600#

Recommended Valve Application: Water

UL Listed: No

Valve Body Style: 2 piece

Valve Operator: Locking Lever Handle

Valve Port Opening: Full Port

Valve Seat Material: RPTFE

Valve Size: 1 in

Valve Type: Ball Valve