1 in. Bronze Full Port Sweat 600# Ball Valve
This product has been replaced by
Manufacturer Part #77CLF20501A
77CLF-A Series 1 in. Bronze Full Port Sweat 600# Ball Valve
Package Quantity Info:
EA: 1 IP: 5 CA: 40 PT: 1080-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 2-piece ball valve features a de-zincification resistant
- Solid ball design that delivers true full-port flow performance
- Easily identifiable white handle and blue Lead-Free hang tag
- Made in USA
- Lead-Free
- Standard
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 61, ANSI 372
- ASTM:
- ASTM B-16
- CSA Certified:
- CSA B51
- Collection:
- 77CLF-A Series
- End Connection 1:
- Solder
- End Connection 2:
- Solder
- End Connections:
- Solder
- FM Approved:
- No
- Handle Material:
- Zinc Plated Steel
- Handle Type:
- Lever
- IAPMO Listed -:
- Yes
- ISO:
- ISO 9001
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 3-25/41 in
- MSS:
- MSS SP-110
- Material:
- Bronze
- Maximum Temperature:
- 500
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Pressure - Maximum:
- 600 psi
- Pressure Class:
- 600#
- Recommended Valve Application:
- Water
- UL Listed:
- No
- Valve Body Material:
- Bronze
- Valve Body Style:
- 2 piece
- Valve Operator:
- Lever Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- MPTFE
- Valve Size:
- 1 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve