1 in. Bronze NPT 600# Ball Valve

This product has been replaced by

Apollo Valves Bronze Bronze Full Port NPT 600# Ball Valve
Apollo Valves 1 in. Bronze Full Port NPT 600# Ball Valve
Manufacturer Part #77CLF14527A
You last purchased this on
 
Apollo Valves

77CLF-A Series 1 in. Bronze NPT 600# Ball Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

Apollo Valves Bronze Bronze Full Port NPT 600# Ball Valve
Apollo Valves 1 in. Bronze Full Port NPT 600# Ball Valve
Manufacturer Part #77CLF14527A
Apollo Valves

77CLF-A Series 1 in. Bronze NPT 600# Ball Valve

  • Fast #
  • Part #A77CLF14527
  • Item #4707908
  • Manufacturer Part #77CLF14527
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification
  • Lead Law Compliant


Specifications

Collection:
77CLF-A Series
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Bronze
Pressure Class:
600#
Valve Body Style:
2 piece
Valve Operator:
Locking Lever Handle
Valve Port Opening:
Full Port
Valve Size:
1 in