1/2 in. Bronze Full Port NPT 600# Ball Valve

You last purchased this on
 
Apollo Valves

77CLF-A Series 1/2 in. Bronze Full Port NPT 600# Ball Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Apollo Valves

77CLF-A Series 1/2 in. Bronze Full Port NPT 600# Ball Valve

  • Fast #
  • Part #A77CLF14327A
  • Item #7206111
  • Manufacturer Part #77CLF14327A
3.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • EZ-Solder™ lead free Bronze
  • Lead free brass & bronze materials
  • Easily identifiable White handle and Blue “lead free” hang tag
  • Manufactured and 100% factory tested in USA
  • RPTFE seats & seals
  • Blow-out proof stem design
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 372, ANSI 61, ANSI Z1157
ASTM:
ASTM B-16, ASTM B-584 C89836
Application:
Cold Working Pressure, Steam Working Pressure
BAA Compliant:
No
Clean Bagged:
No
Collection:
77CLF-A Series
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
FM Approved:
No
Fire Suppression System Rated:
No
Handle Material:
Zinc Plated Steel
IAPMO Listed -:
Yes
ISO:
ISO 9001:2008
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
2-29/100 in
MA Approved -:
No
MSS:
MSS SP-110
Material:
Bronze, Stainless Steel
Material Type:
316
Maximum Temperature:
450
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Origin:
Domestic
Pressure - High:
150
Pressure Class:
600#
Recommended Valve Application:
Water
Type:
WRK709SU
UL Listed:
No
Valve Body Material:
Bronze
Valve Body Style:
2 piece
Valve Disc Material:
Brass
Valve Operator:
Latch Locking Lever Handle
Valve Port Opening:
Full Port
Valve Seat Material:
RPTFE
Valve Size:
1/2 in
Valve Stem:
Blowout-proof
Valve Type:
Ball Valve
Weight:
0.6 lb
cUPC Certified:
No