Apollo Conbraco

77CLF-A Series 1/2 in. Bronze Full Port Solder 600# Ball Valve

Part #A77CLF20304A  |  Manufacturer Part #77CLF20304A

Valve Size:

1/2 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Lead Law Compliant

Documents

Specifications

ANSI Specifications: ANSI 372, ANSI 61-8 Annex F/G

CSA Certified: CSA B51

Collection: 77CLF-A Series

End Connection 1: Solder

End Connection 2: Solder

End Connections: Solder

FM Approved: No

IAPMO Listed: Yes

ISO Specifications: ISO 9001

Lead Law Compliant: Yes

Length: 2-14/25 in

MSS Specifications: MSS SP-110

Material: Bronze

Maximum Pressure: 600 psi

Maximum Temperature: 500

NSF Certified: Yes

NSF Specifications: NSF 61

Pressure Class: 600#

Type: A77CLF20304A

UL Listed: No

Valve Body Style: 2 piece

Valve Operator: Lever Handle

Valve Port Opening: Full Port

Valve Seat Material: MPTFE

Valve Size: 1/2 in

Valve Type: Ball Valve