Apollo Conbraco 77CLF-A Series 1/2 in. Bronze Full Port Solder 600# Ball Valve

A77CLF24301A

Manufacturer Part #: 77CLF24301A

Valve Size

1/2 in

$42.00

EACH

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

SPECIFICATIONS

Collection
77CLF-A Series
End Connection 1
Solder
End Connection 2
Solder
End Connections
Solder
FM Approved
No
Handle Material
Zinc Plated Steel;Vinyl
IAPMO Listed
No
Lead Law Compliant
Yes
Length
2-14/25 in
MSS Specifications
MSS SP-110
Material
Bronze
Maximum Pressure
150 psi
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61
Pressure Class
600#
Recommended Valve Application
Water
UL Listed
No
Valve Body Style
2 piece
Valve Operator
Lever Handle
Valve Port Opening
Full Port
Valve Seat Material
MPTFE
Valve Size
1/2 in
Valve Stem
Blowout-proof
Valve Type
Ball Valve

 
 
  • Need Help?

    800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday