Apollo Conbraco 77CLF-A Series 1/4 in. Bronze Full Port NPT 600# Ball Valve

A77CLF14101A

Manufacturer Part #: 77CLF14101A

Valve Size

1/4 in

$42.00

EACH

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

SPECIFICATIONS

ANSI Specifications
ANSI 372, ANSI 61
ASTM Specifications
ASTM B-584 C89836
Clean Bagged
No
Collection
77CLF-A Series
End Connection 1
NPT
End Connection 2
NPT
End Connections
NPT
FM Approved
No
Handle Material
Steel;Zinc Plated;Vinyl
IAPMO Listed
Yes
ISO Specifications
ISO 9001-2008
Lead Law Compliant
Yes
Length
1-4/5 in
MSS Specifications
MSS SP-110
Material
Bronze
Maximum Pressure
150 psig SWP, 600 psig CWP
Maximum Temperature
450
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61
Origin
Domestic
Pressure Class
600#
Recommended Valve Application
Water
UL Listed
No
Valve Body Style
2 piece
Valve Operator
Lever Handle
Valve Port Opening
Full Port
Valve Seat Material
RPTFE
Valve Size
1/4 in
Valve Type
Ball Valve

 
 
  • Need Help?

    800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday