2-1/2 in. Bronze Full Port Solder 600# Ball Valve

You last purchased this on
 
Apollo Valves

77CLF-A Series 2-1/2 in. Bronze Full Port Solder 600# Ball Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Apollo Valves

77CLF-A Series 2-1/2 in. Bronze Full Port Solder 600# Ball Valve

  • Fast #
  • Part #A77CLF20901A
  • Item #7099980
  • Manufacturer Part #77CLF20901A
3.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Blow-out proof stem design
  • Adjustable stem packing
  • Multi-fill PTFE seats and seals
  • Made in the USA
  • RPTFE seats & seals
  • Factory tested
  • Full-port, solid ball design
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 372, ANSI 61, ANSI Z1157
ASTM:
ASTM B-16, ASTM B-584 C89836
Clean Bagged:
No
Collection:
77CLF-A Series
Color Finish Name:
Yellow
End Connection 1:
Sweat
End Connection 2:
Sweat
End Connections:
Sweat
FM Approved:
No
Handle Length (in):
7-18/25 in
Handle Material:
Zinc Plated Steel
IAPMO Listed -:
Yes
ISO:
ISO 9001:2008
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
4-51/100 in
MSS:
MSS SP-110
Material:
Bronze, Plastic, Steel
Material Type:
RPTFE
Maximum Temperature:
450
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Origin:
Domestic
Pressure - High:
150, 600
Pressure Class:
150#, 600#
Recommended Valve Application:
Steam, Potable Water
Temperature Range:
Up to 450 Deg F
UL Listed:
No
Valve Body Material:
Bronze
Valve Body Style:
2 piece
Valve Operator:
Lever Handle
Valve Port Opening:
Full Port
Valve Seat Material:
RPTFE
Valve Size:
2-1/2 in
Valve Stem:
Blowout-proof
Valve Type:
Ball Valve
Weight:
15.9 lb
cUPC Certified:
Yes