Apollo Conbraco 77CLF-A Series 2 in. Bronze Full Port NPT 600# Ball Valve

A77CLF10804

Manufacturer Part #: 77CLF10804

Valve Size

2 in

$274.55

EACH

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Higher operating efficiency than standard ports

SPECIFICATIONS

ANSI Specifications
ANSI 372, ANSI 61-8
ASTM Specifications
ASTM B-16
CSA Certified
CSA 9.1
Collection
77CLF-A Series
End Connection 1
NPT
End Connection 2
NPT
End Connections
NPT
FM Approved
No
IAPMO Listed
Yes
ISO Specifications
ISO 9001-2008
Lead Law Compliant
Yes
Length
4-17/20 in
MSS Specifications
MSS SP-110
Material
Bronze
Maximum Pressure
600 psi
Maximum Temperature
500
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61-8
Pressure Class
600#
Recommended Valve Application
Water
UL Listed
No
Valve Body Style
2 piece
Valve Operator
Lever Handle
Valve Port Opening
Full Port
Valve Seat Material
MPTFE
Valve Size
2 in
Valve Stem
Blowout-proof
Valve Type
Ball Valve

 
 
  • Need Help?

    800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday