2 in. Bronze Full Port Solder 600# Ball Valve
77CLF-A Series 2 in. Bronze Full Port Solder 600# Ball Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- EZ-Solder™ Lead Free Bronze**
- Lead Free Brass & Bronze Materials
- Easily Identifiable White Handle and Blue “Lead Free” Hang Tag
- Manufactured and 100% Factory Tested in USA
- RPTFE Seats & Seals
- Blowout-Proof Stem Design
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 61, ANSI 372
- ASTM:
- ASTM B-16
- Application:
- Commercial
- BAA Compliant:
- Yes
- CSA Certified:
- CSA B51
- Clean Bagged:
- No
- Collection:
- 77CLF-A Series
- Color Finish Name:
- Bronze
- End Connection 1:
- Solder
- End Connection 2:
- NPT
- End Connections:
- Solder
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- GSA Approved:
- No
- Handle Included:
- Yes
- Handle Length (in):
- 7-18/25 in
- Handle Material:
- Zinc Plated Steel
- Handle Type:
- Lever
- Hardware Included:
- No
- Height:
- 3-17/25 in
- IAPMO Listed -:
- Yes
- ISO:
- ISO 9001:2008
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 6-7/100 in
- MA Approved -:
- No
- MSS:
- MSS SP-110
- Material:
- Bronze
- Material Type:
- B584, C89836
- Maximum Temperature:
- 450
- Minimum Temperature:
- -20
- NEMA:
- No
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Number of Pieces:
- 1 Piece
- Origin:
- Domestic
- Pressure - High:
- 150, 600
- Pressure - Low:
- 29
- Pressure Class:
- 600#
- Recommended Valve Application:
- Water, Steam
- TIS:
- No
- Temperature Range:
- -20 to 450 Deg F
- Temperature Rating:
- 450
- UL Listed:
- No
- Valve Body Material:
- Bronze
- Valve Disc Material:
- Brass
- Valve Material:
- Cast Bronze
- Valve Operator:
- Therma-Seal™ Insulating Tee Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- RPTFE
- Valve Size:
- 2 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve
- Weight:
- 7.9 lb
- cUPC Certified:
- Yes