77CLF-A Series 2 in. Bronze Full Port Sweat 600# Ball Valve

Part #A77CLF20801  |  Item #3916692  |  Manufacturer Part #77CLF20801

$ 167.18 EACH
(Pricing is for 2 in)

Valve Size

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Lead Free Bronze
  • Full Port
  • Max Pressure 600 psi
  • Adjustable stem packing

Lead Law Compliant

Documents

Specifications

ANSI Specifications: [ANSI 61, ANSI 372]

ASTM Specifications: ASTM B-16

CSA Certified: CSA 9.1

Collection: 77CLF-A Series

End Connection 1: Sweat

End Connection 2: Sweat

End Connections: Sweat

FM Approved: No

Fitting Size 1: 2 in

Handle Type: Lever

IAPMO Listed: Yes

ISO Specifications: ISO 9001-2008

Lead Law Compliant: Yes

MSS Specifications: MSS SP-110

Material: Bronze

Maximum Pressure: 600 psi

Maximum Temperature: 500

NSF Certified: Yes

NSF Specifications: [NSF 61, NSF 372]

Pressure Class: 600#

Recommended Valve Application: Water

UL Listed: No

Valve Body Style: 2 piece

Valve Operator: Lever Handle

Valve Port Opening: Full Port

Valve Seat Material: MTFE

Valve Size: 2 in

Valve Stem: Blowout-proof

Valve Type: Ball Valve