2 in. Bronze NPT 600# Ball Valve
This product has been replaced by
Manufacturer Part #77CLF14827A
77CLF-A Series 2 in. Bronze NPT 600# Ball Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Lead-Free
- Locking handle
-
Lead Law Compliant
Specifications
- Collection:
- 77CLF-A Series
- End Connection 1:
- FNPT
- End Connection 2:
- FNPT
- End Connections:
- FNPT
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Bronze
- Pressure - Maximum:
- 600 psi
- Pressure Class:
- 600#
- Valve Body Material:
- Bronze
- Valve Body Style:
- 2 piece
- Valve Operator:
- Lever Handle
- Valve Port Opening:
- Full Port
- Valve Size:
- 2 in
- Valve Type:
- Ball Valve