3/4 in. Bronze Full Port NPT 600# Ball Valve

This product has been replaced by

Apollo Valves Bronze Bronze Full Port NPT 600# Ball Valve
Apollo Valves 3/4 in. Bronze Full Port NPT 600# Ball Valve
Manufacturer Part #77CLF10404A
You last purchased this on
 
Apollo Valves

77CLF-A Series 3/4 in. Bronze Full Port NPT 600# Ball Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

Apollo Valves Bronze Bronze Full Port NPT 600# Ball Valve
Apollo Valves 3/4 in. Bronze Full Port NPT 600# Ball Valve
Manufacturer Part #77CLF10404A
Apollo Valves

77CLF-A Series 3/4 in. Bronze Full Port NPT 600# Ball Valve

  • Fast #
  • Part #A77CLF10404
  • Item #4700857
  • Manufacturer Part #77CLF10404
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 61-8, ANSI 372
ASTM:
ASTM B-16
CSA Certified:
CSA 9.1
Collection:
77CLF-A Series
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
FM Approved:
No
IAPMO Listed -:
Yes
ISO:
ISO 9001-2008
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
2-13/20 in
MSS:
MSS SP-110
Material:
Bronze
Maximum Temperature:
500
NSF:
NSF 372, NSF 61-8
NSF Certified:
Yes
Pressure - Maximum:
600 psi
Pressure Class:
600#
Recommended Valve Application:
Water
UL Listed:
No
Valve Body Style:
2 piece
Valve Operator:
Lever Handle
Valve Port Opening:
Full Port
Valve Seat Material:
MPTFE
Valve Size:
3/4 in
Valve Stem:
Blowout-proof
Valve Type:
Ball Valve