3/4 in. Bronze Full Port NPT 600# Ball Valve

You last purchased this on
 
Apollo Valves

77CLF-A Series 3/4 in. Bronze Full Port NPT 600# Ball Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Apollo Valves

77CLF-A Series 3/4 in. Bronze Full Port NPT 600# Ball Valve

  • Fast #
  • Part #A77CLF14401A
  • Item #7099955
  • Manufacturer Part #77CLF14401A
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Easily identifiable white handle and blue lead-free hang tag
  • Saturated steam 150 psi
  • Lead-free DZR bronze casting
  • Blow-out proof stem design
  • Made in USA
  • RPTFE seats & seals
  • Lead-free
  • Application commercial
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 372, ANSI 61, ANSI Z1157
ASTM:
ASTM B-16, ASTM B-584 C89836
BAA Compliant:
No
Collection:
77CLF-A Series
Color Finish Name:
Yellow
End Connection 1:
FPT
End Connection 2:
FPT
End Connections:
FPT
FM Approved:
No
Handle Material:
Zinc Plated Steel
IAPMO Listed -:
Yes
ISO:
ISO 9001:2008
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
2-2/3 in
MSS:
MSS SP-110
Material:
Bronze, Plastic, Stainless Steel
Material Type:
RPTFE
Maximum Temperature:
450
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Number of Pieces:
2 Piece
Origin:
Domestic
Pressure - High:
150, 600
Pressure Class:
150#, 600#
Recommended Valve Application:
Potable Water
UL Listed:
No
Valve Body Material:
Bronze
Valve Body Style:
2 piece
Valve Disc Material:
Stainless Steel
Valve Operator:
Lever Handle
Valve Port Opening:
Full Port
Valve Seat Material:
RPTFE
Valve Size:
3/4 in
Valve Stem:
Blowout-proof
Valve Type:
Ball Valve
Weight:
0.87 lb
cUPC Certified:
Yes