3/4 in. Bronze Full Port Solder 600# Ball Valve

You last purchased this on
 
Apollo Valves

77CLF-A Series 3/4 in. Bronze Full Port Solder 600# Ball Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Apollo Valves

77CLF-A Series 3/4 in. Bronze Full Port Solder 600# Ball Valve

  • Fast #
  • Part #A77CLF20404A
  • Item #7099891
  • Manufacturer Part #77CLF20404A
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • EZ-Solder™ Lead Free Bronze**
  • Lead Free Brass & Bronze Materials
  • Easily Identifiable White Handle and Blue “Lead Free” Hang Tag
  • Manufactured and 100% Factory Tested in USA
  • RPTFE Seats & Seals
  • Blowout-Proof Stem Design
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 61, ANSI 372
ASTM:
ASTM B-16
BAA Compliant:
Yes
CSA Certified:
CSA B51
Clean Bagged:
No
Collection:
77CLF-A Series
Color Finish Name:
Bronze
End Connection 1:
Sweat
End Connection 2:
NPT
End Connections:
Sweat
FM Approved:
No
Fire Suppression System Rated:
No
GSA Approved:
No
Handle Length (in):
3-41/50 in
Handle Material:
Zinc Plated Steel
Handle Type:
Lever
Height:
1-91/100 in
IAPMO Listed -:
Yes
ISO:
ISO 9001:2008
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
3-3/100 in
MA Approved -:
No
MSS:
MSS SP-110
Material:
Cast Bronze
Material Type:
B584, C89836
Maximum Temperature:
450
Minimum Temperature:
-20
NEMA:
No
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Number of Pieces:
1 Piece
Origin:
Domestic
Pressure - High:
150, 600
Pressure Class:
600#
Recommended Valve Application:
Potable Water, Steam
TIS:
No
Temperature Range:
-20 to 450 Deg F
Temperature Rating:
450
UL Listed:
No
Valve Body Material:
Bronze
Valve Disc Material:
Brass
Valve Operator:
Lever Handle
Valve Port Opening:
Full Port
Valve Seat Material:
RPTFE
Valve Size:
3/4 in
Valve Stem:
Blowout-proof
Valve Type:
Ball Valve
Weight:
0.87 lb
cUPC Certified:
Yes