77CLF-A Series 3/4 in. Bronze Full Port Solder 600# Ball Valve

Part #A77CLF20427A  |  Item #7099962  |  Manufacturer Part #77CLF20427A

$ 38.39 EACH

Valve Size:

3/4 in

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Lead Law Compliant

Documents

Specifications

Clean Bagged: No

Collection: 77CLF-A Series

End Connection 1: Solder

End Connection 2: Solder

End Connections: Solder

FM Approved: No

IAPMO Listed: No

Lead Law Compliant: Yes

Material: Bronze

NSF Certified: No

Pressure Class: 600#

UL Listed: No

Valve Body Style: 2 piece

Valve Operator: Locking Lever Handle

Valve Port Opening: Full Port

Valve Size: 3/4 in

Valve Type: Ball Valve