77CLF-A Series 3/4 in. Bronze Full Port Solder Ball Valve

Part #A77CLF24427A  |  Item #7099967  |  Manufacturer Part #77CLF24427A

$ 66.63 EACH
(Pricing is for 3/4 in)

Valve Size

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Lead Law Compliant

Documents

Specifications

ANSI Specifications: [ANSI 372, ANSI 61, ANSI Z1157 2014e1]

ASTM Specifications: [ASTM B-16, ASTM B-584 C89836]

Clean Bagged: No

Collection: 77CLF-A Series

End Connection 1: Solder

End Connection 2: Solder

End Connections: Solder

FM Approved: No

Handle Material: Zinc Plated Steel

High Pressure: [150, 600]

IAPMO Listed: Yes

Lead Law Compliant: Yes

Length: 3-1/5 in

MSS Specifications: MSS SP-110

Material: [Bronze, Plastic]

Material Type: RPTFE

Maximum Temperature: 450

NSF Certified: Yes

NSF Specifications: [NSF 372, NSF 61]

Recommended Valve Application: [Cold, Steam]

UL Listed: No

Valve Body Material: Bronze

Valve Body Style: 2 piece

Valve Operator: Locking Handle

Valve Port Opening: Full Port

Valve Seat Material: RPTFE

Valve Size: 3/4 in

Valve Stem: Blowout-proof

Valve Type: Ball Valve

Weight: 1.0