Apollo Conbraco

77CLF-A Series 3/4 in. Bronze NPT 600# Ball Valve

Part #A77CLF14404A  |  Manufacturer Part #77CLF14404A

Valve Size:

3/4 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Lead Law Compliant

Specifications

Collection: 77CLF-A Series

End Connection 1: NPT

End Connection 2: NPT

End Connections: NPT

Lead Law Compliant: Yes

Material: Bronze

Pressure Class: 600#

Type: A77CLF14404A

Valve Body Style: 2 piece

Valve Operator: Lever Handle

Valve Port Opening: Full Port

Valve Size: 3/4 in