Apollo Conbraco

77CLF-A Series 3/8 in. Bronze Full Port FNPT 600# Ball Valve

Part #A77CLF10201  |  Item #3916625  |  Manufacturer Part #77CLF10201

$ 17.57 EACH
(Pricing is for 3/8 in)

Valve Size

Packaging Info:
  • Quantity Per 
  • Each:  1
  • Inner pack:  10
  • Case:  100
  • Pallet:  2700
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

0 Available for pick-up in Leesburg, VA

Check Other Stores 

SHIPPING INFORMATION

Call for Availability

Product Details

  • Lead Free Bronze
  • Full Port
  • Max Pressure 600 psi
  • Adjustable stem packing

Lead Law Compliant

Documents

Specifications

ANSI Specifications: [ANSI 61, ANSI 372]

ASTM Specifications: ASTM B-16

CSA Certified: CSA 9.1

Collection: 77CLF-A Series

End Connection 1: FNPT

End Connection 2: FNPT

End Connections: FNPT

FM Approved: No

Fitting Size 1: 3/8 in

Handle Type: Lever

IAPMO Listed: No

ISO Specifications: ISO 9001-2008

Lead Law Compliant: Yes

MSS Specifications: MSS SP-110

Material: Bronze

Maximum Pressure: 600 psi

NSF Certified: Yes

NSF Specifications: [NSF 61, NSF 372]

Pressure Class: 600#

Recommended Valve Application: Water

UL Listed: No

Valve Body Style: 2 piece

Valve Operator: Lever Handle

Valve Port Opening: Full Port

Valve Seat Material: MTFE

Valve Size: 3/8 in

Valve Stem: Blowout-proof

Valve Type: Ball Valve