Apollo Conbraco 77CLF-A Series Bronze Full Port NPT 2 piece Ball Valve with RPTFE Seat

A77CLF1027A

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ANSI Specifications
ANSI 372, ANSI 61, ANSI Z1157 2014
ASTM Specifications
ASTM B-16, ASTM B-584, ASTM C-27451, ASTM C-89836
Clean Bagged
No
Collection
77CLF-A Series
End Connection 1
NPT
End Connection 2
NPT
End Connections
NPT
FM Approved
No
Handle Material
Zinc Plated Steel
High Pressure
150, 600
IAPMO Listed
Yes
Lead Law Compliant
Yes
Length
3-3/4 in
MSS Specifications
MSS SP-110
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61
Recommended Valve Application
Steam, Water
Temperature Rating
450
UL Listed
No
Valve Body Material
Bronze
Valve Body Style
2 piece
Valve Disc Material
Brass
Valve Operator
Locking Handle
Valve Port Opening
Full Port
Valve Seat Material
RPTFE
Valve Size
1-1/4 in
Valve Stem
Blowout-proof
Valve Type
Ball Valve
Weight
4.2

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday