77CLF-A Series 1/2 in. Bronze Full Port NPT 2 piece Ball Valve with Stem Extension and RPTFE Seat

Part #A77CLF1404A  |  Manufacturer Part #77CLF14304A

Starting at
$ 48.60 EACH

Valve Size

Please select

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Lead Law Compliant

Documents

Specifications

ANSI Specifications: [ANSI 372, ANSI 61, ANSI Z1157 2014]

ASTM Specifications: [ASTM B-16, ASTM B-584, ASTM C-27451, ASTM C-89836]

Clean Bagged: No

Collection: 77CLF-A Series

End Connection 1: NPT

End Connection 2: NPT

End Connections: NPT

FM Approved: No

Handle Material: Zinc Plated Steel

High Pressure: [150, 600]

IAPMO Listed: Yes

Lead Law Compliant: Yes

Length: 2-67/100 in

MSS Specifications: MSS SP-110

NSF Certified: Yes

NSF Specifications: [NSF 61, NSF 372]

Recommended Valve Application: [Water, Steam]

Temperature Rating: 450

UL Listed: No

Valve Body Material: Bronze

Valve Body Style: 2 piece

Valve Disc Material: Brass

Valve Operator: Latch Lever Handle

Valve Port Opening: Full Port

Valve Seat Material: RPTFE

Valve Size: 1/2 in

Valve Stem: Blowout-proof

Valve Type: Ball Valve

Weight: 0.6