77CLF-A Series 1/2 in. Bronze Full Port NPT Ball Valve

Part #A77CLF1004A  |  Manufacturer Part #77CLF10304A

Starting at
$ 36.77 EACH

Valve Size

Please select

Quantity
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Lead Law Compliant

Documents

Specifications

ANSI Specifications: [ANSI 372, ANSI 61, ANSI Z1157-2014e1]

ASTM Specifications: ASTM B-16

Clean Bagged: No

Collection: 77CLF-A Series

End Connection 1: NPT

End Connection 2: NPT

End Connections: NPT

FM Approved: No

Handle Material: Zinc Plated Steel

High Pressure: [600, 150, 29]

IAPMO Listed: Yes

Lead Law Compliant: Yes

Length: 2-29/100 in

MSS Specifications: MSS SP-110

Maximum Temperature: 450

NSF Certified: Yes

NSF Specifications: [NSF 61, NSF 372]

Recommended Valve Application: Water

UL Listed: No

Valve Body Material: Bronze

Valve Body Style: 2 piece

Valve Operator: Lever Handle

Valve Port Opening: Full Port

Valve Seat Material: RPTFE

Valve Size: 1/2 in

Valve Stem: Blowout-proof

Valve Type: Ball Valve