Apollo Conbraco 77CLF-A Series 1/2 in. Bronze Full Port Solder 2 piece Ball Valve with RPTFE Seat

A77CLF2011A

Manufacturer Part #: 77CLF20311A

Valve Size

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

SPECIFICATIONS

ANSI Specifications
ANSI 372, ANSI 61, ANSI Z1157 2014
ASTM Specifications
ASTM B-16, ASTM B-584, ASTM C-27451, ASTM C-89836
Clean Bagged
No
Collection
77CLF-A Series
End Connection 2
Solder
End Connections
Solder
FM Approved
No
Handle Material
Zinc Plated Steel
High Pressure
150, 600
IAPMO Listed
Yes
Lead Law Compliant
Yes
MSS Specifications
MSS SP-110
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61
Temperature Rating
450
UL Listed
No
Valve Body Material
Bronze
Valve Disc Material
Brass
Valve Operator
Therma-Seal™ Insulating Tee Handle
Valve Port Opening
Full Port
Valve Seat Material
RPTFE
Valve Stem
Blowout-proof
Valve Type
Ball Valve

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday